Skip Content

 
Trailer Tongue Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Trailer Tongue Box


Technical Specs

  • Item Trailer Tongue Box 
  • Lid Style Single 
Color
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Body Material
Please Select
Cover Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Color
Overall Width
Overall Depth
Overall Height
Storage Capacity
Body Material
Cover Material
Price
Qty
Please use Qty box to add item(s) to cart.
422002
Black
33"
16-1/4"
16"
4.5 cu. ft.
Steel
Steel

$500.00 / each

Enter location to check availability
Catalog Page #  960 

Price $500.00 / each

Technical Specs

  • Item Trailer Tongue Box
  • Color Black
  • Lid Style Single
  • Overall Width 33"
  • Overall Depth 16-1/4"
  • Overall Height 16"
  • Storage Capacity 4.5 cu. ft.
  • Body Material Steel
  • Cover Material Steel
416002
Black
48"
18-1/4"
18"
6.1 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum

$745.00 / each

Enter location to check availability
Catalog Page #  960 

Price $745.00 / each

Technical Specs

  • Item Trailer Tongue Box
  • Color Black
  • Lid Style Single
  • Overall Width 48"
  • Overall Depth 18-1/4"
  • Overall Height 18"
  • Storage Capacity 6.1 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
415000D
Silver
33"
16-1/2"
21"
4.5 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum

$543.00 / each

Enter location to check availability
Catalog Page #  960 

Price $543.00 / each

Technical Specs

  • Item Trailer Tongue Box
  • Color Silver
  • Lid Style Single
  • Overall Width 33"
  • Overall Depth 16-1/2"
  • Overall Height 21"
  • Storage Capacity 4.5 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More