Skip Content

 
Topside Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Topside Truck Box


Technical Specs

  • Item Topside Truck Box 
  • Color White 
  • Lid Style Double 
  • Body Material Steel 
  • Cover Material Steel 
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Overall Width
Overall Depth
Overall Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
577000
72"
15"
17"
10.6 cu. ft.

$1,053.00 / each

Enter location to check availability
Catalog Page #  959 

Price $1,053.00 / each

Technical Specs

  • Item Topside Truck Box
  • Color White
  • Lid Style Double
  • Overall Width 72"
  • Overall Depth 15"
  • Overall Height 17"
  • Storage Capacity 10.6 cu. ft.
  • Body Material Steel
  • Cover Material Steel
579000
96"
17"
15"
14.2 cu. ft.

$1,281.00 / each

Enter location to check availability
Catalog Page #  959 

Price $1,281.00 / each

Technical Specs

  • Item Topside Truck Box
  • Color White
  • Lid Style Double
  • Overall Width 96"
  • Overall Depth 17"
  • Overall Height 15"
  • Storage Capacity 14.2 cu. ft.
  • Body Material Steel
  • Cover Material Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More