Skip Content

 
Crossover Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Crossover Truck Box


Technical Specs

  • ItemCrossover Truck Box 
Material
Please Select
Color
Please Select
Lid Style
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
Material
Color
Lid Style
Overall Width
Overall Depth
Overall Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
PAC1580002
Aluminum
Black
Single Lid
70-1/8"
20-7/8"
14-1/4"
9.2 cu. ft.

$740.00 / each

Enter location to check availability
Crossover Truck Box,Black,70-1/4 In. W
Catalog Page #  1221 

Price $740.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorBlack
  • Lid StyleSingle Lid
  • Overall Width70-1/8"
  • Overall Depth20-7/8"
  • Overall Height14-1/4"
  • Storage Capacity9.2 cu. ft.
PAC1596000
Aluminum
Silver
Double Lid
70-1/8"
20-7/8"
14-1/4"
9.2 cu. ft.

$620.00 / each

Enter location to check availability
Crossover Truck Box,Silver,70-1/4 In. W
Catalog Page #  1221 

Price $620.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleDouble Lid
  • Overall Width70-1/8"
  • Overall Depth20-7/8"
  • Overall Height14-1/4"
  • Storage Capacity9.2 cu. ft.
PAC1587000
Aluminum
Silver
Single Lid
60-1/8"
20-7/8"
11-1/4"
6.1 cu. ft.

$712.50 / each

Enter location to check availability
Crossover Truck Box,Silver,60-1/4 In. W
Catalog Page #  1221 

Price $712.50 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width60-1/8"
  • Overall Depth20-7/8"
  • Overall Height11-1/4"
  • Storage Capacity6.1 cu. ft.
PAC1580000
Aluminum
Silver
Single Lid
70-1/8"
20-7/8"
14-1/4"
9.2 cu. ft.

$700.50 / each

Enter location to check availability
Crossover Truck Box,Silver,70-1/4 In. W
Catalog Page #  1221 

Price $700.50 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width70-1/8"
  • Overall Depth20-7/8"
  • Overall Height14-1/4"
  • Storage Capacity9.2 cu. ft.
PAC1582000
Aluminum
Silver
Single Lid
71-1/8"
20-7/8"
17-1/4"
11.3 cu. ft.

$775.00 / each

Enter location to check availability
Crossover Truck Box,Silver,71-1/8 In. W
Catalog Page #  1221 

Price $775.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width71-1/8"
  • Overall Depth20-7/8"
  • Overall Height17-1/4"
  • Storage Capacity11.3 cu. ft.
PAC1357000
Aluminum
Silver
Single Lid
71-1/8"
21"
15-1/8"
9.1 cu. ft.

$718.50 / each

Enter location to check availability
Crossover Truck Box,Silver,71-1/8 In. W
Catalog Page #  1221 

Price $718.50 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width71-1/8"
  • Overall Depth21"
  • Overall Height15-1/8"
  • Storage Capacity9.1 cu. ft.
PAC1585000
Aluminum
Silver
Single Lid
71-1/8"
21"
19-7/8"
13.0 cu. ft.

$782.50 / each

Enter location to check availability
Crossover Truck Box,Silver,70-1/4 In. W
Catalog Page #  1221 

Price $782.50 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width71-1/8"
  • Overall Depth21"
  • Overall Height19-7/8"
  • Storage Capacity13.0 cu. ft.
PSC1460000
Steel
White
Gull Wing
71"
27-7/8"
14-1/4"
9.2 cu. ft.

$669.00 / each

Enter location to check availability
Crossover Truck Box,Steel,White,70 In. W
Catalog Page #  1221 

Price $669.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleGull Wing
  • Overall Width71"
  • Overall Depth27-7/8"
  • Overall Height14-1/4"
  • Storage Capacity9.2 cu. ft.
PSC1458000
Steel
White
Single Lid
61"
27-1/4"
11-1/4"
6.1 cu. ft.

$669.00 / each

Enter location to check availability
Crossover Truck Box,Steel,White,60 In. W
Catalog Page #  1221 

Price $669.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width61"
  • Overall Depth27-1/4"
  • Overall Height11-1/4"
  • Storage Capacity6.1 cu. ft.
PSC1455000
Steel
White
Single Lid
70-1/8"
20-7/8"
14-1/4"
9.2 cu. ft.

$685.50 / each

Enter location to check availability
Crossover Truck Box,Steel,White,70-1/8 W
Catalog Page #  1221 

Price $685.50 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width70-1/8"
  • Overall Depth20-7/8"
  • Overall Height14-1/4"
  • Storage Capacity9.2 cu. ft.
PSC1456000
Steel
White
Single Lid
71"
20-7/8"
17-1/4"
11.3 cu. ft.

$755.00 / each

Enter location to check availability
Crossover Truck Box,Steel,White,71 In. W
Catalog Page #  1221 

Price $755.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width71"
  • Overall Depth20-7/8"
  • Overall Height17-1/4"
  • Storage Capacity11.3 cu. ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More