Skip Content

Aluminum Crossover Truck Box Black, Single Lid, 9.2 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Aluminum Crossover Truck Box Black, Single Lid, 9.2 cu. ft.

Price $740.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NY58
  • Mfr. Model # PAC1580002
  • UNSPSC # 24112401
  • Catalog Page # 1221
  • Shipping Weight 71.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorBlack
  • Lid StyleSingle Lid
  • Overall Width70-1/8"
  • Overall Depth20-7/8"
  • Overall Height14-1/4"
  • Storage Capacity9.2 cu. ft.
  • Gauge16
  • Mounting StyleBolt-On
  • Locking SystemKeyed
  • Latch MechanismDrill-Resistant Push Button Locks
  • FeaturesGear-Lock Self-Adjusting Dual Rotary Locking System Always Latches and Closes for Superior Security, Self-Aligning Latch Pin Pivots from Side-to-Side to Engage with the Gear-Lock System, No Adjustments Required, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Reinforced High-Strength Body and Full-Wide Lock Console Resists Cargo Damage and Protects the Lock System
  • IncludesStorage Bins on Both Ends of Box and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Heavy-Duty Truck Boxes
Crossover Boxes
Full weatherstripping. End-mounted push buttons provide access from either side of truck. Features include heavy-duty gas springs and guards, built-in storage bins on both ends, and removable tool trays. All aluminum models have 3-layer, laminated structural lids. Jobox models have a clear-coat, powder-coated finish. Steel models have powder-coated finish.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

WILL THIS FIT A 2009 NISSAN TITAN

3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JUSTIN is loaded.
Additional information about JUSTIN could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do not have information specific to vehicles but the dimensions of the box are:

Overall Width 70-1/4 In
Overall Depth 20-1/4 In
Overall Height 14-9/16 In
Base Length 60-1/4 In
Base Height 9 In
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:57:16.741-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NY58, prod, sort_default
1 of 1
  • 2015-08-27T19:57:16.743-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NY58, prod, sort_default
1 of 1