Skip Content

 
All Purpose Truck Box Chest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

All Purpose Truck Box Chest

Technical Specs

  • Item Truck Box Chest 
  • Color Silver 
  • Lid Style Single 
  • Overall Width 61" 
  • Body Material Diamond Tread Aluminum 
  • Cover Material Diamond Tread Aluminum 
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Gauge
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Depth
Overall Height
Storage Capacity
Gauge
Price
Qty
Please use Qty box to add item(s) to cart.
PAH1420460
20-5/8"
18-1/2"
12.1 cu. ft.
0.100"

$652.50 / each

Enter location to check availability
Catalog Page #  959 

Price $652.50 / each

Technical Specs

  • Item Truck Box Chest
  • Color Silver
  • Lid Style Single
  • Overall Width 61"
  • Overall Depth 20-5/8"
  • Overall Height 18-1/2"
  • Storage Capacity 12.1 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 0.100"
PAH1424000
27-5/8"
19-3/8"
17.0 cu. ft.
16

$949.50 / each

Enter location to check availability
Catalog Page #  959 

Price $949.50 / each

Technical Specs

  • Item Truck Box Chest
  • Color Silver
  • Lid Style Single
  • Overall Width 61"
  • Overall Depth 27-5/8"
  • Overall Height 19-3/8"
  • Storage Capacity 17.0 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 16
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More