Skip Content

 
Kitchen Faucet, Lever Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Kitchen Faucet, Lever Handle

DELTA


Technical Specs

  • ItemKitchen Faucet 
  • Faucet OperationManual 
  • Number of Handles
  • Handle TypeLever 
  • Body MaterialBrass 
  • Faucet SpoutSwing 
  • ADA CompliantYes 
  • MountingDeck 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Flow Rate
Please Select
Number of Holes
Please Select
Mounting Hole Center to Center
Please Select
Connection
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Flow Rate
Number of Holes
Mounting Hole Center to Center
Connection
Availability
Price
Qty
101LF-HDF
1.5 gpm
1
1"
3/8"

$137.30 / each

Kitchen Faucet,1.5 gpm,8-11/16In Spout
Catalog Page #  3833 

Price: $137.30 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles1
  • Handle TypeLever
  • Flow Rate1.5 gpm
  • Number of Holes1
  • Mounting Hole Center to Center1"
  • Body MaterialBrass
  • Faucet SpoutSwing
  • ADA CompliantYes
  • MountingDeck
  • Connection3/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
1903-DST
1.5 gpm
2
4"
3/8" Compression

$182.00 / each

Kitchen Faucet,1.5 gpm,5In Spout
Catalog Page #  3831 

Price: $182.00 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles1
  • Handle TypeLever
  • Flow Rate1.5 gpm
  • Number of Holes2
  • Mounting Hole Center to Center4"
  • Body MaterialBrass
  • Faucet SpoutSwing
  • ADA CompliantYes
  • MountingDeck
  • Connection3/8" Compression
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
100-DST
2.2 gpm
3
8"
3/8" Compression

$127.05 / each

Kitchen Faucet,2.2 gpm,8-11/16In Spout
Catalog Page #  3833 

Price: $127.05 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles1
  • Handle TypeLever
  • Flow Rate2.2 gpm
  • Number of Holes3
  • Mounting Hole Center to Center8"
  • Body MaterialBrass
  • Faucet SpoutSwing
  • ADA CompliantYes
  • MountingDeck
  • Connection3/8" Compression
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant