Skip Content

Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 1

Price $140.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NRG2
  • Mfr. Model # 101LF-HDF
  • UNSPSC # 40141702
  • Catalog Page # 3409
  • Shipping Weight 3.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Kitchen Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Flow Rate 1.5 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center 1"
  • Body Material Brass
  • Faucet Spout Swing
  • ADA Compliant Yes
  • Mounting Deck
  • Connection 3/8"
  • Spout Length 8-11/16"
  • Valve Type Ceramic Disc
  • Finish Chrome
  • Flow Outlet Type Aerated
  • Replacement Cartridge RP50587
  • Manufacturers Warranty Length Lifetime (Parts)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.