Skip Content

Faucet,Metering,1/2in. NPSM,1.5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Faucet, Metering, 1/2in. NPSM, 1.5 gpm

Price $168.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20XM24
  • Mfr. Model # 701LF-HDF
  • UNSPSC # 40141702
  • Catalog Page # N/A
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Metering
  • Number of Handles 1
  • Handle Type Push Button
  • Connection 1/2" NPSM
  • Flow Rate 1.5 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center 2"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant No
  • Drain Type None
  • Mounting Type Deck
  • Handle Material Brass
  • Spout Length 4-3/4"
  • Valve Type Aerator
  • Finish Chrome Plated
  • Overall Height 3-1/2"
  • Flow Outlet Type Vandal Resistant Spray
  • Temp. Control Yes
  • Replacement Cartridge No
  • Manufacturers Warranty Length 5 yr.
  • Standards ASME A112.18.1, CSA B125.1
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm or Less
  • Residential / Commercial Commercial
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: CA

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.