Skip Content

Dust Collector,1-1/2 HP,1200 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Dust Collector, 1-1/2 HP, 1200 CFM

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6CXP2
  • Mfr. Model # 50-786
  • UNSPSC # 40161503
  • Catalog Page # N/A
  • Shipping Weight 123.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dust Collector
  • Type 1
  • Max. Flow (CFM) 1200
  • Min. Air Flow (CFM) 1200
  • Static Pressure Range (In.) 8.0
  • HP 1-1/2
  • Voltage 110
  • Hz 60
  • Phase 1
  • Amps AC 15
  • Chip Capacity (Microns) 1
  • Drum Capacity (Gal.) Bag Capacity 2.4 Cu. Ft.
  • Height (In.) 36"
  • Width (In.) 18
  • Depth (In.) 18
  • Overall Height (In.) 83"
  • Overall Width (In.) 35"
  • Overall Depth (In.) 19"
  • Max. Hose Length (Ft.) 20 ft.
  • Hose Dia. (In.) 4
  • dBA 78
  • Filter Bag 1 micron
  • Impeller Dia. (In.) 11.5"
  • Cord Length 8 ft
  • Cord Type Plastic
  • Includes Filter Bag, Clear Plastic Bottom Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Good product, it does what it is intended for. Strong vacuum. i use it to pick up shredded cardboard debris.We use to have issues with the cardboard dust being itchy after it was shredded. It is now controlled.the only unfortunate part is Grainger does not provide the sale of the bottom bag and it only comes with 2 bags.Down to my last one..... April 30, 2012
  • 2016-02-06 T20:00:05.306-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6CXP2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.