Skip Content

Cabinet Table Saw,10 In Bld,5/8 In Arbor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cabinet Table Saw, 10 In Bld, 5/8 In Arbor

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4NLP3
  • Mfr. Model # 36-L352
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 661.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cabinet Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 3
  • Amps AC 20
  • No Load RPM 4300
  • Blade Tilt Right/Left
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/8"
  • Cutting Capacity Rip Left 13-1/2"
  • Cutting Capacity Rip Right 52"
  • Table Surface w/Extension 31 x 82"
  • Table Front of Blade 13-1/2"
  • Overall Height 41"
  • Overall Width 87"
  • Overall Depth 36-1/2"
  • Voltage 230
  • Phase 1
  • Hz 60
  • Material Cast Iron
  • Includes Fence, 52" Rails, Tableboard, Storage Drawer, Push Stick, Saw Blade, Mitre Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.