Skip Content

Exhaust Fan, Hazardous Location,24 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, Hazardous Location, 24 In

Price $1,436.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23N615
  • Mfr. Model # SD24-XPF
  • UNSPSC # 40101502
  • Catalog Page # 4096
  • Shipping Weight 71.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPanel Exhaust Fan
  • TypeDirect Drive, Hazardous Location
  • Propeller Dia. (In.)24
  • CFM @ 0.000-In. SP5500
  • CFM @ 0.250-In. SP5100
  • Voltage115/208-230
  • Hz60
  • Phase1
  • Full Load Amps6.6/3.1-3.3
  • Watts250
  • Motor HP1/3
  • Bearing TypeBall
  • Motor RPM1625
  • Motor TypeCapacitor Start
  • Motor EnclosureExplosion Proof Fan Cooled
  • Motor InsulationClass 1 C-D, Class 2 F-G
  • Max. Ambient Temp. (F)104
  • Height (In.)29-1/4
  • Width (In.)29-1/4
  • Max. Depth (In.)20-1/2
  • Mounting Holes O.C. (In.)28
  • Venturi Clearance Dia. (In.)1/8
  • Shaft Dia. (In.)1/2
  • Flange Depth (In.)1-1/4
  • Mounting PositionHorizontal
  • Flange Width (In.)1-1/4
  • Number of Blades3
  • Propeller MaterialAluminum
  • Frame MaterialSteel
  • Frame FinishPainted
  • Agency ComplianceCSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • SD24-XPF

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MAHall is loaded.
Additional information about MAHall could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This fan is rated for, Class 1 Groups C and D and Class 2 Groups F and G.

Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-30T19:43:13.329-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23N615, prod, sort_default
1 of 1
  • 2015-08-30T19:43:13.331-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23N615, prod, sort_default
1 of 1