Skip Content

 
Delhi Shutter Mount Exhaust Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Delhi Shutter Mount Exhaust Fan

Technical Specs

  • Item Shutter Mount Exhaust Fan 
Blade Dia.
Please Select
Number of Speeds
Please Select
Voltage
Please Select
CFM @ 0.000-In. SP
Please Select
Motor HP
Please Select
Square Opening Required
Please Select
Width
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Number of Speeds
Voltage
CFM @ 0.000-In. SP
Motor HP
Square Opening Required
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
AX10-3
10"
2-Speed
115V
690/580
1/40
12"
14-3/4"
14-3/4"

$355.50 / each

Enter location to check availability
Catalog Page #  NA

Price $355.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 10"
  • Number of Speeds 2-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 690/580
  • Motor HP 1/40
  • Square Opening Required 12"
  • Width 14-3/4"
  • Height 14-3/4"
AX12-1VHE
12"
Variable Speed
115V
1350
1/15
14"
16-3/4"
16-3/4"

$384.50 / each

Enter location to check availability
Catalog Page #  NA

Price $384.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 12"
  • Number of Speeds Variable Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 1350
  • Motor HP 1/15
  • Square Opening Required 14"
  • Width 16-3/4"
  • Height 16-3/4"
AX16-1VHE
16"
Variable Speed
115V
1850
1/15
18"
20-3/4"
20-3/4"

$556.00 / each

Enter location to check availability
Catalog Page #  NA

Price $556.00 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 16"
  • Number of Speeds Variable Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 1850
  • Motor HP 1/15
  • Square Opening Required 18"
  • Width 20-3/4"
  • Height 20-3/4"
AX18-1V
18"
Variable Speed
115/230V
3150
1/3
20"
22-3/4"
22-3/4"

$675.50 / each

Enter location to check availability
Catalog Page #  NA

Price $675.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 18"
  • Number of Speeds Variable Speed
  • Voltage 115/230V
  • CFM @ 0.000-In. SP 3150
  • Motor HP 1/3
  • Square Opening Required 20"
  • Width 22-3/4"
  • Height 22-3/4"
AX20-1V
20"
Variable Speed
115/230V
3620
1/3
22"
24-3/4"
24-3/4"

$711.00 / each

Enter location to check availability
Catalog Page #  NA

Price $711.00 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 20"
  • Number of Speeds Variable Speed
  • Voltage 115/230V
  • CFM @ 0.000-In. SP 3620
  • Motor HP 1/3
  • Square Opening Required 22"
  • Width 24-3/4"
  • Height 24-3/4"
AX24-2
24"
1-Speed
115V
5000
1/3
26"
28-3/4"
28-3/4"

$805.50 / each

Enter location to check availability
Catalog Page #  NA

Price $805.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 24"
  • Number of Speeds 1-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 5000
  • Motor HP 1/3
  • Square Opening Required 26"
  • Width 28-3/4"
  • Height 28-3/4"
AX24-1V
24"
Variable Speed
115/230V
5500
1/3
26"
28-3/4"
28-3/4"

$824.50 / each

Enter location to check availability
Catalog Page #  NA

Price $824.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 24"
  • Number of Speeds Variable Speed
  • Voltage 115/230V
  • CFM @ 0.000-In. SP 5500
  • Motor HP 1/3
  • Square Opening Required 26"
  • Width 28-3/4"
  • Height 28-3/4"
AX30-2
30"
1-Speed
115/230V
8000
1/3
33"
35-1/4"
35-1/4"

$1,116.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,116.00 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 30"
  • Number of Speeds 1-Speed
  • Voltage 115/230V
  • CFM @ 0.000-In. SP 8000
  • Motor HP 1/3
  • Square Opening Required 33"
  • Width 35-1/4"
  • Height 35-1/4"
AX36-7
36"
1-Speed
115/230V
12,000
1/2
39"
41-1/4"
41-1/4"

$1,264.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,264.00 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 36"
  • Number of Speeds 1-Speed
  • Voltage 115/230V
  • CFM @ 0.000-In. SP 12,000
  • Motor HP 1/2
  • Square Opening Required 39"
  • Width 41-1/4"
  • Height 41-1/4"
AX8-3
8"
2-Speed
115V
360/300
1/40
12"
14-3/4"
14-3/4"

$341.00 / each

Enter location to check availability
Catalog Page #  NA

Price $341.00 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 8"
  • Number of Speeds 2-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 360/300
  • Motor HP 1/40
  • Square Opening Required 12"
  • Width 14-3/4"
  • Height 14-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More