Skip Content

36" Shutter Mount Exhaust Fan, Voltage 115/230V, Motor HP 1/2, 1-Speed Number of Speeds close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

36" Shutter Mount Exhaust Fan, Voltage 115/230V, Motor HP 1/2, 1-Speed Number of Speeds

Price $1,264.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 95101 (Change)

Go

Invalid Zip Code


SAN JOSE branch 732

  • Item # 23N627
  • Mfr. Model # AX36-7
  • UNSPSC # 40101502
  • Catalog Page # N/A
  • Shipping Weight 90.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 36"
  • Number of Speeds 1-Speed
  • Voltage 115/230V
  • CFM @ 0.000-In. SP 12,000
  • Motor HP 1/2
  • Square Opening Required 39"
  • CFM @ 0.125-In. SP 10,500
  • CFM @ 0.250-In. SP 9500
  • Motor RPM 850
  • Hz 60
  • Phase 1
  • Full Load Amps 6.6/3.3
  • Max. Ambient Temp. 104 Degrees F
  • Motor Type PSC
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Bearing Type BALL
  • Height 41-1/4"
  • Width 41-1/4"
  • Max. Depth 18-1/2"
  • Frame Material Aluminum
  • Frame Finish Aluminum
  • Blade Material Galvanized Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Powder Coated
  • Number of Blades 3
  • Thermal Protection Auto
  • Standards CSA
  • Includes Shutter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

IS THERE A WARRANTY FOR FAN #23N627

1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about TODDISGREAT is loaded.
Additional information about TODDISGREAT could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
can a speed control be used with this unit?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about mardon is loaded.
Additional information about mardon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This fan is not speed controllable. Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

how loud is it

how many decibels when running?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about kangaroo1 is loaded.
Additional information about kangaroo1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This fan is approximately 76 dBA while running.

Thanks for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:32.275-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23N627, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:32.277-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23N627, prod, sort_default
1 of 1