Skip Content

Blower,Inline Duct close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, Inline Duct

Price $1,394.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3F535
  • Mfr. Model # 215 INSL
  • UNSPSC # 40101601
  • Catalog Page # 4163
  • Shipping Weight 175.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeLess Drive Package
  • Wheel Dia. (In.)15-1/2
  • CFM Range3725 to 5470 @ 0.0" SP
  • Max. Ambient Temp. (F)140
  • Max. Inlet Temp. (Deg. F)140
  • Motor HP Range3/4 to 2
  • RPM Range451 to 679
  • Bearing TypeBALL
  • Height (In.)28
  • Width (In.)33-1/2
  • Max. Depth (In.)32
  • Discharge Height (In.)15-7/8
  • Discharge Width (In.)18-5/8
  • Number of Mounting Points4
  • Bolt Hole Dia. (In.)7/8
  • Mounting PositionAll With Shaft Horizontal
  • Wheel TypeForward Curve
  • Wheel MaterialSteel
  • Shaft Dia. (In.)1
  • Housing MaterialSteel
  • Housing FinishGreen Baked Enamel
  • Filter Height (In.)25 3/4
  • Filter Width (In.)31
  • Filter Factor0.000
  • Filter Rack Stock No.3F541
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 215 INSL,
  • 215 INSL

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.