Skip Content

Automated External Defibrillator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Automated External Defibrillator

Price $1,895.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 38N655
  • Mfr. Model # DCF-A110-RX-EN
  • UNSPSC # 42172101
  • Catalog Page # 2459
  • Shipping Weight 6.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Defibrillator
  • Operation Mode Automatic
  • Energy Adult 150J, Pediatric 50J
  • Battery Li-MnO2
  • Waveform / Measurement Stored Biphasic Truncated Exponential
  • Charging Time Less Than 10 sec.
  • Cycles per Charge 300
  • Cycle Time 16 hr.
  • Cable Length 48"
  • Height 11-7/8"
  • Width 8-1/2"
  • Depth 2-5/8"
  • Shelf Life 7 yr.
  • Standards AHA Compliant
  • Includes DDU-100A AED, DBP-2800 7 yr. Battery Pack, DDP-100A Adult Electrodes, 9V Battery, User Manual, Quick-Use Card, Free Prescription Coupon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


This AED offers easy operation to help treat sudden cardiac arrest. It is designed for operation even by responders without any medical training. Designed for use as standard equipment for schools and the workplace, devices have a simple 2-button interface, calm voice prompts, illuminated status indicator, and bright progress lights. Complete with adult electrode pads, battery pack, carrying case, and rescue kit with CPR mask, scissors, antiseptic wipe, razor, and nitrile gloves. Includes a medical prescription coupon and 9V battery for self-testing. 7 yr. battery pack.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.