Skip Content

Automated External Defibrillator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Automated External Defibrillator

Price $1,789.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38N654
  • Mfr. Model # DCF-A100-RX-EN
  • UNSPSC # 42172101
  • Catalog Page # 2459
  • Shipping Weight 6.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDefibrillator
  • Operation ModeAutomatic
  • EnergyAdult 150J, Pediatric 50J
  • BatteryLi-MnO2
  • Waveform/Measurement StoredBiphasic Truncated Exponential
  • Charging TimeLess Than 10 sec.
  • Cycles per Charge125
  • Cycle Time8 hr.
  • Cable Length48"
  • Height11-7/8"
  • Width8-1/2"
  • Depth2-5/8"
  • Shelf Life5 yr.
  • StandardsAHA Compliant
  • IncludesDDU-100A AED, DBP-1400 5 yr. Battery Pack, DDP-100A Adult Electrodes, 9V Battery, User Manual, Quick-Use Card, Free Prescription Coupon
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

Easy-to-use semiautomatic AED helps any user, regardless of medical training, provide advanced treatment for sudden cardiac arrest. Designed for use as standard equipment for schools and the workplace, devices have a simple 2-button interface, calm voice prompts, illuminated status indicator, and bright progress lights. Complete with adult electrode pads, battery pack, carrying case, and rescue kit with CPR mask, scissors, antiseptic wipe, razor, and nitrile gloves. Includes a medical prescription coupon and 9V battery for self-testing. 5 yr. battery pack.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
LOOKING FOR A REPLACEMENT BATTERY PACK #DBP-1400 FOR YOUR PART NUMBER # 38N654.
8 months ago
by
Read all my Q&A
 
Please wait while more information about BLAND is loaded.
Additional information about BLAND could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is the product offering for your question. Our part number 38N657 is a five-year replacement battery pack. Per our supplier, it has a standby life (installed in the unit) of 5 years (including daily, weekly, monthly and quarterly self-tests), 125 defibrillation shocks, or 8 hours of continuous operating time. Each battery pack comes with a new DAC-410 9-volt lithium battery.

Thank you for choosing Grainger.
7 months ago
by
Read all my Q&A
 
Please wait while more information about KrisC is loaded.
Additional information about KrisC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Thank you for your question. The Defibtech part number for a 5 year battery pack configuration (Lifeline standard model) is DCF-200, and for a 7 year battery for the same model is DCF-210. Our authorized distributors offer both varieties, so be sure to specify the desired model when speaking with your distributor representative.
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Defibtech Support Team is loaded.
Additional information about Defibtech Support Team could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

where do you get the pads replacements

where do you get the pads replacement on my AED
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about rion is loaded.
Additional information about rion could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement pads are item # 38n661 & 38n662.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:43:16.849-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38N654, prod, sort_default
1 of 1
  • 2015-08-01T19:43:16.851-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38N654, prod, sort_default
1 of 1