Skip Content

AED Starter Kit,Semi-Auto close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AED Starter Kit, Semi-Auto

Price $2,123.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24VL57
  • Mfr. Model # CCPRX-0001
  • UNSPSC # 42172101
  • Catalog Page # N/A
  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-use semiautomatic AEDs help any user, regardless of medical training, provide advanced treatment for sudden cardiac arrest. Designed for use as standard equipment for schools and the workplace, devices have a simple 2-button interface, calm voice prompts, illuminated status indicator, and bright progress lights.

View More

Technical Specs

  • Item AED Starter Kit
  • Operation Mode Semi-Automatic
  • Energy Adult 150J, Pediatric 50J
  • Battery Li-MnO2
  • Waveform / Measurement Stored Biphasic Truncated Exponential
  • Charging Time Less Than 9 sec.
  • Cable Length 48"
  • Height 19"
  • Width 19"
  • Depth 5"
  • Standards AHA Compliant
  • Includes DCF-A100RXEN Lifeline AED, DAC-220 Wall Mount AED Cabinet with Alarm, DAC-420 CPR Rescue Pack, DAC-230 3-Way AED Wall Sign, prescription card
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.