Skip Content

Temp Job Site Light,120V,18W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Temp Job Site Light, 120V, 18W

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5GDZ6
  • Mfr. Model # 712605
  • UNSPSC # 39111516
  • Catalog Page # N/A
  • Shipping Weight 10.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Lights
Use in temporary indoor/outdoor lighting applications, such as construction sites, manufacturing plants, maintenance areas, and emergency service.
Utility Tripod Light Stands

• 120V
Sturdy, portable stands have a simple twist-lock function to allow adjustment. All include cord guides and die-cast safety yellow aluminum housing.

View More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Fluorescent
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 18
  • Color Yellow/Black
  • Base Style Tripod
  • Lamp Included No
  • Cord Length 15 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 16/3
  • Guard Type Polycarbonate
  • Max. Height 39"
  • Replacement Lamp Mfr. No. F17T8/SPX41/ECO
  • Features Aluminum Reflector, 38-1/16" Length
  • Includes Aluminum Reflector
  • Standards UL, cUL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.