Skip Content

 
Uplight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Uplight

DEFENDER


Technical Specs

  • ItemTemporary Job Site Light 
  • Light DistributionFlood 
  • Lamp TypeFluorescent 
  • Number of Lamp Heads
  • Voltage110VAC 
  • ColorYellow 
  • Base StyleTripod 
BrandDEFENDER 
Lamp Watts
Please Select
Lumens
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Watts
Lumens
Availability
Price
Qty
E712605
18
1300

$217.50 / each

Temp Job Site Light,110V,18W,1300L
Catalog Page #  737 

Price: $217.50 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Light DistributionFlood
  • Lamp TypeFluorescent
  • Number of Lamp Heads1
  • Voltage110VAC
  • Lamp Watts18
  • Lumens1300
  • ColorYellow
  • Base StyleTripod
E712600
36
2642

$250.25 / each

Temp Job Site Light,110V,36W,2642L
Catalog Page #  737 

Price: $250.25 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Light DistributionFlood
  • Lamp TypeFluorescent
  • Number of Lamp Heads1
  • Voltage110VAC
  • Lamp Watts36
  • Lumens2642
  • ColorYellow
  • Base StyleTripod