Skip Content

Temp Job Site Light,110V,14W,1300L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temp Job Site Light, 110V, 14W, 1300L

DEFENDER

Price: $158.00 / each

Please sign in or register to access lists

  • Item # 19MH74
  • Mfr. Model # E709166
  • UNSPSC # 39111516
  • Catalog Page # N/A
  • Shipping Weight 3.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemTemporary Job Site Light
  • Light DistributionFlood
  • Lamp TypeLED
  • Number of Lamp Heads1
  • Voltage110VAC
  • Lamp Watts14
  • Lumens1300
  • ColorYellow
  • Base StyleFloor Stand
  • Lamp IncludedNo
  • Rated Life45,000 hr.
  • Cord Length10 ft.
  • NEC Cord DesignationSJTW
  • Gauge/Conductor18/3
  • Guard TypePolycarbonate
  • Max. Height11-1/2"
  • Features10 ft. Lighting Range, -4 Degrees to 140 Degrees F Rated Temperature, Polycarbonate Lens, Rubberized Handle and Base, ABS Housing
  • IP Rating44
  • StandardsCSA Certified
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionEnergy Aware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Energy Aware.

Details

Portable LED work light with floor stand base runs cool to provide safe, energy-efficient lighting just about anywhere it's needed. Features die-cast housings.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.