Skip Content

 
LED Work Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Work Light


Technical Specs

  • ItemTemporary Job Site Light 
  • Light DistributionFlood 
  • Lamp TypeLED 
  • Number of Lamp Heads
  • Voltage120VAC 
  • Lamp Watts72 
  • Lumens6000 
  • ColorYellow 
Base Style
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DEFENDER 
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Base Style
Price
Qty
Please use Qty box to add item(s) to cart.
3116001
Floor Stand

$640.50 / each

Enter location to check availability
Temp Job Site Light,120V,72W,6000L
Catalog Page #  736 

Price $640.50 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Light DistributionFlood
  • Lamp TypeLED
  • Number of Lamp Heads1
  • Voltage120VAC
  • Lamp Watts72
  • Lumens6000
  • ColorYellow
  • Base StyleFloor Stand
3116002
Magnetic

$616.00 / each

Enter location to check availability
Temp Job Site Light,120V,72W,6000L
Catalog Page #  736 

Price $616.00 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Light DistributionFlood
  • Lamp TypeLED
  • Number of Lamp Heads1
  • Voltage120VAC
  • Lamp Watts72
  • Lumens6000
  • ColorYellow
  • Base StyleMagnetic
3116003
Tripod

$591.00 / each

Enter location to check availability
Temp Job Site Light,120V,72W,6000L
Catalog Page #  736 

Price $591.00 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Light DistributionFlood
  • Lamp TypeLED
  • Number of Lamp Heads1
  • Voltage120VAC
  • Lamp Watts72
  • Lumens6000
  • ColorYellow
  • Base StyleTripod
3116000
Yoke

$566.50 / each

Enter location to check availability
Temp Job Site Light,120V,72W,6000L
Catalog Page #  736 

Price $566.50 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Light DistributionFlood
  • Lamp TypeLED
  • Number of Lamp Heads1
  • Voltage120VAC
  • Lamp Watts72
  • Lumens6000
  • ColorYellow
  • Base StyleYoke
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More