Skip Content

Ultrasonic Thickness Gage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ultrasonic Thickness Gage

Price $1,307.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 77001 (Change)

Go

Invalid Zip Code


HOUSTON branch 359

  • Item # 1XTG3
  • Mfr. Model # PosiTector UTG Std
  • UNSPSC # 41111618
  • Catalog Page # 721
  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Measures the effects of corrosion or erosion on tanks, pipes, or any structure accessible on 1 side only. Excellent for rough surfaces and heavily corroded applications. Scan mode for quick inspection over a large area. Flip display for right-side-up viewing in-hand or on work table. Accuracy: ±0.001", ±0.03mm. 250-reading memory. Includes 5 MHz probe, USB cable, and PosiSoft® software.

View More

Technical Specs

  • Item Ultrasonic Thickness Gauge
  • Base Material Ferrous and Non-Ferrous
  • Measuring Range 0.040 to 5.0" (1 to 125mm)
  • Accuracy +/-0.00" and +/-0.01mm
  • Resolution (In./mm) 0.001/ 0.01
  • Velocity Ranges 0.0492 to 0.393 In/uSec, 1250 to 10,000 M/Sec
  • Measurement Rate 6 Readings/Sec.
  • Frequency (MHz) 5
  • Data Storage Yes
  • Interface USB + IR Printing
  • Recording Capacity 250
  • Cord Length 3 Ft
  • Application Evaluate The Effects of Corrosion or Erosion by Measuring the Thickness of Tanks, Pipes, or Any Structure Where Access is Limited To One Side
  • Standards ASTM E797
  • Calibration Certificate NIST
  • Includes 3 AAA Batteries, Protective Holster, Couplant, Nylon Carrying Case and instructions
  • Manufacturers Warranty Length 2 yrs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.