Skip Content

4x10 Louvered Solid Oak Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

4x10 Louvered Solid Oak Natural

Price $24.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TFH1
  • Mfr. Model # WL410-N
  • UNSPSC # 39111808
  • Catalog Page # 4317
  • Shipping Weight 0.76 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLouvered Solid Oak Natural Register
  • Type4x10
  • Overall Height (In.)11.5
  • Height (In.)11.5
  • Overall Width (In.)5.5
  • Width (In.)5.5
  • Depth (In.)1.70
  • Max. Duct Height (In.)9.9
  • Max. Duct Width (In.)4.01
  • Opening Required (In.)9.65 x 3.76
  • Air Flow (CFM)86
  • FinishLaquered Natural
  • ConstructionOak Wood front grille and plastic damper box with airflow control
  • FeaturesRust Proof Damper Box
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Wood Floor Registers

• Rustproof damper boxes
All sides of faceplate are finished to provide moisture resistance. Faceplates are oversized to ensure coverage of irregular vent openings. Protective lacquers are baked on, not air dried.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Other sizes

Does this product come in a 10 x 10 inch as well? I have some return air sections that I would like to replace with these.
Product used for:: AC
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about RobertRobert is loaded.
Additional information about RobertRobert could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This product does not come in 10x10 Louvered Solid Oak Natural in our catalog. For our business customers we can try to order that size for you direct from the manufacturer. Please give us a call at 800-323-0620 if you would like to try this route.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:03:55.277-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TFH1, prod, sort_default
1 of 1
  • 2015-05-28T20:03:55.278-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TFH1, prod, sort_default
1 of 1