Skip Content

Decontamination Shower,Single,26x56x87 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Decontamination Shower, Single, 26x56x87


Price $770.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3PVK7
  • Mfr. Model # HM2000
  • UNSPSC # 30181503
  • Catalog Page # 2480
  • Shipping Weight 17.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Decontamination Shower
  • Configuration Single Patient
  • Length 26"
  • Width 56"
  • Height 87"
  • Material PVC
  • Color Blue
  • Shower Head Material PVC
  • Inlet Fitting Size 3/4" GHT
  • Flow Rate 5 gpm
  • Weight Empty 27 lb.
  • Includes Vinyl Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Narrow size is ideal for field use or in situations with very limited space. 5-pc. shower features 2 showerheads; use the top showerhead independently or with lower showerhead for full-body decontamination. Total output is measured using a standard garden hose connected to a single water inlet. Transport and store in the included vinyl bag.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.