Skip Content

Universal Fume Hood with Blower,30 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Universal Fume Hood with Blower, 30 In.

TM

Price $5,951.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HTD4
  • Mfr. Model # 93004
  • UNSPSC # 41103502
  • Catalog Page # 808
  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Universal Fume Hood
  • Type Explosion Proof
  • Mount Benchtop
  • Number of Speeds 1
  • Voltage 115/230
  • Hz 60
  • Phase Single
  • Height 36"
  • Width 30"
  • Depth 23"
  • Diameter 4"
  • Finish Gel Coat Resin
  • Color Silver Beige
  • Includes Explosion Proof Light, Internal Blower, Does Not Include Switches or Wiring
  • Cord Length Hard Wired
  • Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
  • For Use With Cabinets and Worksurfaces
  • Comes With Explosion Proof Light, Internal Blower, Does Not Include Switches or Wiring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.