Skip Content

Vacuum Anchor Pad,General Industry close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vacuum Anchor Pad, General Industry

Price $8,472.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UZY8
  • Mfr. Model # 2200096
  • UNSPSC # 46182304
  • Catalog Page # N/A
  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vacuum Anchor Systems
• Meet OSHA and ANSI standards Intrinsically safe electronics
Mobi-Lok™ self-contained systems are for use as an independent anchor point for 1 person; also for use with the secondary pad assembly as an end anchor for a 2-person horizontal lifeline system. EPDM rubber seal is Skydrol-resistant. Pad conforms to fuselages 5-ft. dia. and up. Include back-up alarm system, visual vacuum level indicator, carrying case, and batteries.

View More

Technical Specs

  • Item Vacuum Anchor Pad
  • Anchor Type Secondary Pad
  • PSI 80 to 150
  • Plate Material Natural Rubber
  • D-Ring Material Stainless Steel
  • Length 22"
  • Width 22"
  • Depth 6"
  • Requires Primary Pad
  • Includes Batteries and Carrying Case
  • Attaches To Smooth, Non-porous Surface
  • Standards OSHA, ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.