Skip Content

Suspension Trauma Strap,Nylon,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Suspension Trauma Strap, Nylon, Blk

Price $42.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UZP7
  • Mfr. Model # 9501403
  • UNSPSC # 46182306
  • Catalog Page # 2417
  • Shipping Weight 0.31 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSuspension Trauma Strap
  • ColorBlack
  • For Use WithMost Harnesses
  • MaterialNylon

Compliance and Restrictions

None

Details

ExoFit™ Full-Body Harnesses
• Meet OSHA and ANSI standards Tensile strength: 6000 lb. Capacity: 420 lb.
Lightweight, durable polyester web harness is X-shaped to wrap around the wearer's body. Designed for max. comfort, freedom of movement, and ease of use. Vest-style harness is easy to put on and has shape retention memory. 5-pt. adjustment provides a better fit. Breathable lining makes harness comfortable for all-day use. Quick-connect buckles are color coded and provide 1-handed operation.
Trauma Strap
Allows suspended worker to stand up in harness to relieve pressure. Continuous loop design allows 1- or 2-ft. suspension. Attaches to most harnesses.
Accessories
Harness webbing protector has 2"W nylon material with hook-and-loop closure. ExoFit™ tool pouch is constructed from ballistic nylon and has reinforced pockets. Pouch slides onto harness belt. Tool lanyard has snap on 1 end to connect to tool or body, choking loop with cord keeper on other end. Lanyard is 3-1/2-ft. L. Breakaway lanyard keeper attaches to any harness and helps prevent tripping by allowing a lanyard to be parked when not in use.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this Strap compatible with any harness?

Field of Industry:: Safety
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Safetypatrol is loaded.
Additional information about Safetypatrol could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided on the additional information tab on Grainger.com, this attaches to most harnesses.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
1 of 1
1 of 1