Skip Content

Lanyard,2 Leg,Poly, Nomex/Kevlar(R),Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Lanyard, 2 Leg, Poly, Nomex/Kevlar(R), Blue

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6WNV1
  • Mfr. Model # 1244760
  • UNSPSC # 46182302
  • Catalog Page # 2200
  • Shipping Weight 7.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DBI-Sala® Force2™ ShockWave2™ shock-absorbing lanyard (SAL) expands and contracts while you work, staying out of your way to help avoid trips and snags. If you should fall, the shock absorber pack dissipates the fall-arrest force, and Tech-Lite™ aluminum D-rings on the legs help ease rescue.
The lightweight design is particularly good for wind energy settings, with coverings to protect against abrasion while climbing and descending. The snap hooks can be operated one-handed and while wearing gloves.
Double-leg design provides 100% tie-off, to let you stay protected while moving from one location to another.

View More

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Working Length 4-1/2 to 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester, Nomex/Kevlar(R)
  • Hardware Material Alloy Steel
  • Color Blue
  • Strap Width 1-15/16"
  • Visual Load Indicator Yes
  • Locking Anchorage Connection Hook Type Rebar
  • Anchorage Hook Gate Opening 2-1/4"
  • Locking Harness Connection Hook Type Snap
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 6000 lb.
  • Standards ANSI, OSHA, CE
  • For Use With Full Body Harness
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.