Skip Content

Self-Rtrcting Lifeline,Stnlss Stl,310 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Self-Rtrcting Lifeline, Stnlss Stl, 310 lb

Price $1,831.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3TNE7
  • Mfr. Model # 3400827
  • UNSPSC # 46182301
  • Catalog Page # 2421
  • Shipping Weight 14.4 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 15 ft.
  • Line Material Stainless Steel
  • Housing Material Cast Aluminum
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Carabiner
  • Locking Harness Connection Hook Type Snap
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 3000 lb.
  • Color Blue/Gray
  • Braking System Anti Ratcheting
  • Standards ANSI Z359.1, ANSI A10.32, CE EN360, CSA Z259.2.2 (Type 2), OSHA 1926.502, OSHA 1910.66
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


• Meet OSHA, ANSI, and CSA standards Capacity: 310 lb.
Fully-sealed design protects working components, enhances safety, and extends working life. Include load-indicating self-locking swivel hook.
Self-Retracting Lifelines

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.