Skip Content

Confined Space Hoist Frame, Overall Height 70-1/2 to 83", Base Width 37 to 64", Max. Working Load 45 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Confined Space Hoist Frame, Overall Height 70-1/2 to 83", Base Width 37 to 64", Max. Working Load 45

Price $7,894.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MNZ8
  • Mfr. Model # 8518000
  • UNSPSC # 46182302
  • Catalog Page # 2207
  • Shipping Weight 148.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DBI-Sala™ Confined-Space Equipment
Includes adjustable offset upper mast, lightweight lower mast, and 3-pc. base.

View More

Technical Specs

  • Item Confined Space Hoist Frame
  • Overall Height 70-1/2 to 83"
  • Offset 12 to 29"
  • Base Width 37 to 64"
  • Max. Working Load 450 lb.
  • Material Aluminum
  • Color Green
  • Finish Powder Coated/Zinc Plate
  • For Use With Winch Or SRL And A Full Body Harness In A Confined Space Application
  • Standards OSHA, ANSI Z359.1
  • Includes Adjustable Offset Upper Mast, Lower Mast, 3 pc Base And Winch Mount Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The system is great for both vertical and horizonal entrys. The base is large for support and the parts can be a little heavy but for versitility this is an exceptional system. September 25, 2013
  • 2016-02-06 T19:59:50.826-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5MNZ8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.