Skip Content

Concrete Anchor,Permanent,310 lb. Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Concrete Anchor, Permanent, 310 lb. Cap

Price $67.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UZE5
  • Mfr. Model # 2101630
  • UNSPSC # 46182304
  • Catalog Page # 2427
  • Shipping Weight 1.24 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConcrete Anchor
  • InstallationPermanent
  • Ring Dia.3-1/4"
  • Weight Capacity310 lb.
  • Tensile Strength5000 lb.
  • MaterialStainless Steel
  • Length4-1/2"
  • Width3-1/3"
  • Hole Depth4-1/4"
  • Hole Dia.1/2"
  • StandardsOSHA, ANSI Z359
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

DBI-SALA® Anchorage Connectors
Mounted D-Ring and D-Bolt Anchor
For permanent anchorage connection.
• Meet OSHA and ANSI standards

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the anchor rating for maximum supported weight?
Field of Industry:: Power
Product used for:: Confined Space Safety
Years purchasing from Grainger:: 20
3 years ago
by
Read all my Q&A
 
Please wait while more information about dmueller is loaded.
Additional information about dmueller could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:
Maximum weight capacity of worker including body weight, equipment and tools equals 320 pounds.
The D-Ring Anchor is rated at 5000 lbs for Personal Fall Arrest.

Thank you for using Grainger Ask and Answer.
3 years ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-31T20:02:14.975-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UZE5, prod, sort_default
1 of 1
  • 2015-08-31T20:02:14.977-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UZE5, prod, sort_default
1 of 1