Skip Content

Vertical Access Ladder System Kit, 80 ft. Length, Permanent Installation, 1 Workers Per System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vertical Access Ladder System Kit, 80 ft. Length, Permanent Installation, 1 Workers Per System

Price $1,754.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8AFT5
  • Mfr. Model # 6116606 80FTCOMP
  • UNSPSC # 46182304
  • Catalog Page # N/A
  • Shipping Weight 59.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Access Ladder System Kit
  • Installation Permanent
  • Length 80 ft.
  • Line Material Galvanized
  • Hardware Material Galvanized Brackets
  • Attaches To Vertical Structures
  • Workers Per System 1
  • Weight Capacity 310 lb.
  • Standards OSHA 1910.27, ANSI A14.3-1992
  • For Use With Safety System
  • Includes Mounting Brackets, Nonmetallic Cable Guides, Cable, Cable Sleeve, Full Body Harness, Attached Carabineer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.