Skip Content

 
Tie-Off Adaptor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tie-Off Adaptor


Technical Specs

  • Item Cross Arm Strap 
  • Installation Temporary 
  • Weight Capacity 310 lb. 
  • Ring Dia. 3" 
  • Length 6 ft. 
  • Width 3" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $80-$90 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
1003006

$89.65 / each

Enter location to check availability
Catalog Page #  2203 

Price $89.65 / each

Technical Specs

  • Item Cross Arm Strap
  • Installation Temporary
  • Weight Capacity 310 lb.
  • Ring Dia. 3"
  • Length 6 ft.
  • Width 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More