Skip Content

 
Shock-Absorbing Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shock-Absorbing Lanyard

Working Length
Please Select
Extended Fall Length
Please Select
Weight Capacity
Please Select
Number of Legs
Please Select
Line Material
Please Select
Strap Width
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
32 Products
Compare /
Item #
Mfr.
Model #
Working Length
Extended Fall Length
Weight Capacity
Number of Legs
Line Material
Strap Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
1241460
2-1/2 to 6 ft.
6 ft.
310 lb.
1
Polyester
1-3/8"
Yellow

$154.50 / each

Enter location to check availability
Catalog Page #  2200 

Price $154.50 / each

Technical Specs

  • Working Length 2-1/2 to 6 ft.
  • Extended Fall Length 6 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Yellow
1246012
3 ft.
4 ft.
310 lb.
1
Polyester
3/4"
Yellow

$161.25 / each

Enter location to check availability
Catalog Page #  2200 

Price $161.25 / each

Technical Specs

  • Working Length 3 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 3/4"
  • Color Yellow
1246225
4 ft.
4 ft.
310 lb.
1
Polyester, Polyurethane Coated
1"
Yellow

$186.25 / each

Enter location to check availability
Catalog Page #  2200 

Price $186.25 / each

Technical Specs

  • Working Length 4 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester, Polyurethane Coated
  • Strap Width 1"
  • Color Yellow
1244306
4-1/2 to 6 ft.
9-1/2 ft.
310 lb.
1
Polyester
2"
Yellow

$169.00 / each

Enter location to check availability
Catalog Page #  2200 

Price $169.00 / each

Technical Specs

  • Working Length 4-1/2 to 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 2"
  • Color Yellow
1244406
4-1/2 to 6 ft.
9-1/2 ft.
310 lb.
2
Polyester
2"
Yellow

$169.50 / each

Enter location to check availability
Catalog Page #  2200 

Price $169.50 / each

Technical Specs

  • Working Length 4-1/2 to 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 2"
  • Color Yellow
1244412
4-1/2 to 6 ft.
9-1/2 ft.
310 lb.
2
Polyester
2"
Yellow

$424.25 / each

Enter location to check availability
Catalog Page #  2200 

Price $424.25 / each

Technical Specs

  • Working Length 4-1/2 to 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 2"
  • Color Yellow
1244409
4-1/2 to 6 ft.
9-1/2 ft.
310 lb.
2
Polyester
2"
Yellow

$498.75 / each

Enter location to check availability
Catalog Page #  2200 

Price $498.75 / each

Technical Specs

  • Working Length 4-1/2 to 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 2"
  • Color Yellow
1246229
6 ft.
4 ft.
310 lb.
1
Nylon
1-3/16"
Gray

$222.75 / each

Enter location to check availability
Catalog Page #  2200 

Price $222.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Strap Width 1-3/16"
  • Color Gray
1246188
6 ft.
4 ft.
310 lb.
1
Polyester
Yellow

$207.50 / each

Enter location to check availability
Catalog Page #  2200 

Price $207.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Color Yellow
1246234
6 ft.
4 ft.
310 lb.
1
Polyester
3/4"
Yellow

$172.00 / each

Enter location to check availability
Catalog Page #  2200 

Price $172.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 3/4"
  • Color Yellow
1246011
6 ft.
4 ft.
310 lb.
1
Polyester
3/4"
Yellow

$171.00 / each

Enter location to check availability
Catalog Page #  2200 

Price $171.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 3/4"
  • Color Yellow
1246085
6 ft.
4 ft.
310 lb.
1
Polyester
1"
Yellow

$234.00 / each

Enter location to check availability
Catalog Page #  2200 

Price $234.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
1246226
6 ft.
4 ft.
310 lb.
1
Polyester, Polyurethane Coated
1"
Yellow

$197.75 / each

Enter location to check availability
Catalog Page #  2200 

Price $197.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester, Polyurethane Coated
  • Strap Width 1"
  • Color Yellow
1246080
6 ft.
4 ft.
310 lb.
2
Nylon
1-3/16"
Gray

$362.50 / each

Enter location to check availability
Catalog Page #  2200 

Price $362.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Strap Width 1-3/16"
  • Color Gray
1246070
6 ft.
4 ft.
310 lb.
2
Polyester
1"
Yellow

$341.50 / each

Enter location to check availability
Catalog Page #  2200 

Price $341.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
1246022
6 ft.
4 ft.
310 lb.
2
Polyester
1-1/2"
Yellow

$241.75 / each

Enter location to check availability
Catalog Page #  2200 

Price $241.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1-1/2"
  • Color Yellow
1246167
6 ft.
5 ft.
310 lb.
1
Polyester
1 ft.
Yellow

$201.25 / each

Enter location to check availability
Catalog Page #  2200 

Price $201.25 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 5 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1 ft.
  • Color Yellow
1246145
6 ft.
5 ft.
310 lb.
2
Polyester
1-3/8"
Yellow

$535.50 / each

Enter location to check availability
Catalog Page #  2200 

Price $535.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 5 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Yellow
1246161
6 ft.
5 ft.
420 lb.
2
Polyester
1'
Yellow

$260.50 / each

Enter location to check availability
Catalog Page #  2200 

Price $260.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 5 ft.
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1'
  • Color Yellow
1246153
6 ft.
5 ft.
420 lb.
2
Polyester
1-3/8"
Yellow

$629.00 / each

Enter location to check availability
Catalog Page #  2200 

Price $629.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 5 ft.
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Yellow
1246143
6 ft.
5 ft.
420 lb.
2
Polyester
1-3/8"
Yellow

$625.50 / each

Enter location to check availability
Catalog Page #  2200 

Price $625.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 5 ft.
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Yellow
1246152
6 ft.
5 ft.
420 lb.
2
Polyester
1-3/8"
Yellow

$653.50 / each

Enter location to check availability
Catalog Page #  2200 

Price $653.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 5 ft.
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Yellow
1241462
6 ft.
6 ft.
310 lb.
1
Polyester
1-3/8"
Gray

$258.75 / each

Enter location to check availability
Catalog Page #  NA

Price $258.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 6 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Gray
1244611
6 ft.
9-1/2 ft.
310 lb.
1
Nomex, Kevlar(R)
2"
Black

$320.75 / each

Enter location to check availability
Catalog Page #  NA

Price $320.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nomex, Kevlar(R)
  • Strap Width 2"
  • Color Black
1244006
6 ft.
9-1/2 ft.
310 lb.
1
Polyester
1-3/8"
Yellow

$101.10 / each

Enter location to check availability
Catalog Page #  2200 

Price $101.10 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Yellow
1244650
6 ft.
9-1/2 ft.
310 lb.
1
Polyester
1-7/8"
Gray

$225.25 / each

Enter location to check availability
Catalog Page #  2200 

Price $225.25 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1-7/8"
  • Color Gray
1244631
6 ft.
9-1/2 ft.
310 lb.
2
Nomex, Kevlar(R)
2"
Black

$513.00 / each

Enter location to check availability
Catalog Page #  NA

Price $513.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nomex, Kevlar(R)
  • Strap Width 2"
  • Color Black
1244630
6 ft.
9-1/2 ft.
310 lb.
2
Nomex, Kevlar(R)
2"
Black

$464.75 / each

Enter location to check availability
Catalog Page #  NA

Price $464.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nomex, Kevlar(R)
  • Strap Width 2"
  • Color Black
1244632
6 ft.
9-1/2 ft.
310 lb.
2
Nomex, Kevlar(R)
2"
Black

$534.00 / each

Enter location to check availability
Catalog Page #  NA

Price $534.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nomex, Kevlar(R)
  • Strap Width 2"
  • Color Black
1244750
6 ft.
9-1/2 ft.
310 lb.
2
Nylon
1-15/16"
Yellow

$505.50 / each

Enter location to check availability
Catalog Page #  2200 

Price $505.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Strap Width 1-15/16"
  • Color Yellow
1244675
6 ft.
9-1/2 ft.
310 lb.
2
Polyester
1-7/8"
Gray

$376.00 / each

Enter location to check availability
Catalog Page #  2200 

Price $376.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1-7/8"
  • Color Gray
1246193
6 ft.
310 lb.
2
Polyester
1-3/8"
Yellow

$661.00 / each

Enter location to check availability
Catalog Page #  NA

Price $661.00 / each

Technical Specs

  • Working Length 6 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More