Skip Content

 
Self-Retracting Lifeline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Self-Retracting Lifeline


Technical Specs

  • Item Self-Retracting Lifeline 
Length
Please Select
Weight Capacity
Please Select
Number of Legs
Please Select
Line Material
Please Select
Locking Anchorage Connection Hook Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
67 Products
Compare /
Product #
Mfr.
Model #
Length
Weight Capacity
Number of Legs
Line Material
Locking Anchorage Connection Hook Type
Price
Qty
Please use Qty box to add item(s) to cart.
3103175
11 ft.
310 lb.
1
Kevlar/Nomex
Carabiner

$1,103.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,103.00 / each

Technical Specs

  • Length 11 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Kevlar/Nomex
  • Locking Anchorage Connection Hook Type Carabiner
3101588
11 ft.
420 lb.
1
Dyneema/Polyester
Cab Mount

$423.75 / each

Enter location to check availability
Catalog Page #  NA

Price $423.75 / each

Technical Specs

  • Length 11 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Dyneema/Polyester
  • Locking Anchorage Connection Hook Type Cab Mount
3103107
11 ft.
420 lb.
1
Nylon
Swivelling Anchorage Loop

$899.00 / each

Enter location to check availability
Catalog Page #  NA

Price $899.00 / each

Technical Specs

  • Length 11 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Swivelling Anchorage Loop
3400976
130 ft.
420 lb.
1
Galvanized steel
Carabineer

$10,949.00 / each

Enter location to check availability
Catalog Page #  NA

Price $10,949.00 / each

Technical Specs

  • Length 130 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Galvanized steel
  • Locking Anchorage Connection Hook Type Carabineer
3400987
130 ft.
420 lb.
1
Stainless Steel
Carabineer

$13,413.00 / each

Enter location to check availability
Catalog Page #  NA

Price $13,413.00 / each

Technical Specs

  • Length 130 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabineer
3400825
15 ft.
310 lb.
1
Galvanized Steel
Carabiner

$1,636.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,636.00 / each

Technical Specs

  • Length 15 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Carabiner
3400826
15 ft.
310 lb.
1
Stainless Steel
Carabiner

$1,797.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,797.00 / each

Technical Specs

  • Length 15 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabiner
3400827
15 ft.
310 lb.
1
Stainless Steel
Carabiner

$1,886.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $1,886.00 / each

Technical Specs

  • Length 15 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabiner
3101051
16 ft.
310 lb.
1
Nylon
Attach Carabiner to Swivelling Anchorage Loop

$652.00 / each

Enter location to check availability
Catalog Page #  NA

Price $652.00 / each

Technical Specs

  • Length 16 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Attach Carabiner to Swivelling Anchorage Loop
3504433
20 ft.
310 lb.
1
Galvanized Steel
Snap hook

$1,217.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $1,217.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Snap hook
3103275
20 ft.
310 lb.
1
Kevlar/Nomex
Carabiner

$1,503.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,503.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Kevlar/Nomex
  • Locking Anchorage Connection Hook Type Carabiner
3103208
20 ft.
310 lb.
1
Nylon
Snap Hook

$1,235.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $1,235.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Snap Hook
3103207
20 ft.
310 lb.
1
Nylon
Swivelling Anchorage Loop

$1,124.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,124.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Swivelling Anchorage Loop
3504434
20 ft.
310 lb.
1
Stainless Steel
Carabiner

$1,360.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $1,360.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabiner
3400800
30 ft.
310 lb.
1
Galvanized Steel
Carabiner

$2,479.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $2,479.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Carabiner
3504430
30 ft.
310 lb.
1
Galvanized Steel
Snap Hook

$1,815.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $1,815.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Snap Hook
3400801
30 ft.
310 lb.
1
Stainless Steel
Carabiner

$2,609.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $2,609.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabiner
3400802
30 ft.
310 lb.
1
Stainless Steel
Carabiner

$2,687.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $2,687.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabiner
3504431
30 ft.
310 lb.
1
Stainless Steel
Carabiner

$1,906.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $1,906.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabiner
3504550
50 ft.
310 lb.
1
Galvanized Steel
Carabiner

$2,721.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $2,721.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Carabiner
3504450
50 ft.
310 lb.
1
Galvanized Steel
Snap Hook

$2,058.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $2,058.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Snap Hook
3504451
50 ft.
310 lb.
1
Stainless Steel
Carabiner

$2,527.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $2,527.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabiner
3504551
50 ft.
310 lb.
1
Stainless Steel
Carabiner

$2,880.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $2,880.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabiner
3504552
50 ft.
310 lb.
1
Stainless Steel
Carabiner

$3,018.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,018.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type Carabiner
3102000
6 ft.
310 lb.
2
Nylon

$974.00 / each

Enter location to check availability
Catalog Page #  NA

Price $974.00 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
3102003
6 ft.
310 lb.
2
Nylon
Flat Steel Rebar Hook

$835.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $835.00 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Flat Steel Rebar Hook
3102001
6 ft.
310 lb.
2
Nylon
Snap Hook

$787.50 / each

Enter location to check availability
Catalog Page #  NA

Price $787.50 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Snap Hook
3101214
6 ft.
420 lb.
1
Nylon
Aluminum Carabiner

$318.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $318.00 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Aluminum Carabiner
3101236
6 ft.
420 lb.
1
Nylon
Aluminum Rebar Hook

$361.25 / each

Enter location to check availability
Catalog Page #  2196 

Price $361.25 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Aluminum Rebar Hook
3101217
6 ft.
420 lb.
1
Nylon
Flat Steel Rebar Hook

$357.75 / each

Enter location to check availability
Catalog Page #  2196 

Price $357.75 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Flat Steel Rebar Hook
3101215
6 ft.
420 lb.
1
Nylon
Snap Hook

$274.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $274.00 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Snap Hook
3101252
6 ft.
420 lb.
1
Nylon
Swivelling Anchorage Loop

$240.25 / each

Enter location to check availability
Catalog Page #  2196 

Price $240.25 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Swivelling Anchorage Loop
3101276
6 ft.
420 lb.
2
Nylon
Aluminum Locking Snap Hook

$644.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $644.00 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook
3101277
6 ft.
420 lb.
2
Nylon
Aluminum Rebar Hook

$721.50 / each

Enter location to check availability
Catalog Page #  2196 

Price $721.50 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Aluminum Rebar Hook
3101280
6 ft.
420 lb.
2
Nylon
Flat Steel Rebar Hook

$764.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $764.00 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Flat Steel Rebar Hook
3101279
6 ft.
420 lb.
2
Nylon
Snap Hook

$594.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $594.00 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Snap Hook
3102100
7-1/2 ft.
310 lb.
2
Nylon
Tie-Back

$878.50 / each

Enter location to check availability
Catalog Page #  2196 

Price $878.50 / each

Technical Specs

  • Length 7-1/2 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Tie-Back
3101009
8 ft.
310 lb.
1
Nylon
Cab Mount

$489.75 / each

Enter location to check availability
Catalog Page #  2196 

Price $489.75 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Cab Mount
3101000
8 ft.
310 lb.
1
Nylon
Self Locking Snap

$528.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $528.00 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Self Locking Snap
3101001
8 ft.
310 lb.
1
Nylon
Self-Locking Snap

$502.50 / each

Enter location to check availability
Catalog Page #  2196 

Price $502.50 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type Self-Locking Snap
3500216
8 ft.
420 lb.
1
Galvanized Steel
Aluminum Locking Rebar Hook

$457.50 / each

Enter location to check availability
Catalog Page #  2196 

Price $457.50 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Aluminum Locking Rebar Hook
3500215
8 ft.
420 lb.
1
Galvanized Steel
Aluminum Locking Snap Hook

$450.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $450.00 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook
3500247
8 ft.
420 lb.
1
Galvanized Steel
Aluminum Rebar Hook

$421.25 / each

Enter location to check availability
Catalog Page #  2196 

Price $421.25 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Aluminum Rebar Hook
3500214
8 ft.
420 lb.
1
Galvanized Steel
Carabiner

$437.50 / each

Enter location to check availability
Catalog Page #  2196 

Price $437.50 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Carabiner
3500212
8 ft.
420 lb.
1
Galvanized Steel
Steel Locking Rebar Hook

$450.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $450.00 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Steel Locking Rebar Hook
3500210
8 ft.
420 lb.
1
Galvanized Steel
Steel Locking Snap Hook

$422.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $422.00 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Steel Locking Snap Hook
3500211
8 ft.
420 lb.
1
Galvanized Steel
Swivelling Snap Hook

$437.50 / each

Enter location to check availability
Catalog Page #  2196 

Price $437.50 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Swivelling Snap Hook
3101530
8 ft.
420 lb.
1
Kevlar/Nomex
Aluminum Carabiner with 3600 lb. Gate Strength

$307.75 / each

Enter location to check availability
Catalog Page #  NA

Price $307.75 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Kevlar/Nomex
  • Locking Anchorage Connection Hook Type Aluminum Carabiner with 3600 lb. Gate Strength
3101531
8 ft.
420 lb.
1
Kevlar/Nomex
Aluminum Locking Rebar Hook w/ 3600 lb. Gate Strength

$375.00 / each

Enter location to check availability
Catalog Page #  NA

Price $375.00 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Kevlar/Nomex
  • Locking Anchorage Connection Hook Type Aluminum Locking Rebar Hook w/ 3600 lb. Gate Strength
3101575
8 ft.
420 lb.
1
Kevlar/Nomex
Aluminum Locking Snap Hook with 3600 lb. Gate Strength

$407.25 / each

Enter location to check availability
Catalog Page #  NA

Price $407.25 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Kevlar/Nomex
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook with 3600 lb. Gate Strength
3101574
8 ft.
420 lb.
1
Kevlar/Nomex
Aluminum Snap Hook

$423.25 / each

Enter location to check availability
Catalog Page #  NA

Price $423.25 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 1
  • Line Material Kevlar/Nomex
  • Locking Anchorage Connection Hook Type Aluminum Snap Hook
3500231
8 ft.
420 lb.
2
Galvanized Steel
Aluminum Locking Rebar Hook

$797.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $797.00 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Aluminum Locking Rebar Hook
3500230
8 ft.
420 lb.
2
Galvanized Steel
Aluminum Locking Snap Hook

$773.50 / each

Enter location to check availability
Catalog Page #  2196 

Price $773.50 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook
3500229
8 ft.
420 lb.
2
Galvanized Steel
Carabiner

$758.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $758.00 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Carabiner
3500227
8 ft.
420 lb.
2
Galvanized Steel
Locking Rebar Hook

$773.50 / each

Enter location to check availability
Catalog Page #  2196 

Price $773.50 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Locking Rebar Hook
3500225
8 ft.
420 lb.
2
Galvanized Steel
Steel Locking Snap Hook

$734.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $734.00 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Steel Locking Snap Hook
3500226
8 ft.
420 lb.
2
Galvanized Steel
Swivelling Snap Hook

$765.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $765.00 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Swivelling Snap Hook
3101539
8 ft.
420 lb.
2
Kevlar/Nomex
(2) Rebar Hooks with 3600 lb. Gate Strength

$700.50 / each

Enter location to check availability
Catalog Page #  NA

Price $700.50 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Kevlar/Nomex
  • Locking Anchorage Connection Hook Type (2) Rebar Hooks with 3600 lb. Gate Strength
3101538
8 ft.
420 lb.
2
Kevlar/Nomex
Aluminum Carabiner with 3600 lb. Gate Strength

$581.00 / each

Enter location to check availability
Catalog Page #  NA

Price $581.00 / each

Technical Specs

  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 420 lb.
  • Number of Legs 2
  • Line Material Kevlar/Nomex
  • Locking Anchorage Connection Hook Type Aluminum Carabiner with 3600 lb. Gate Strength
3504485
85 ft.
310 lb.
1
Galvanized Steel
Carabiner

$2,405.00 / each

Enter location to check availability
Catalog Page #  2196 

Price $2,405.00 / each

Technical Specs

  • Length 85 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type Carabiner
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More