Skip Content

 
Body Belt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Body Belt


Technical Specs

  • ItemBody Belt 
Size
Please Select
Number of Anchor Points
Please Select
Buckle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Number of Anchor Points
Buckle Type
Price
Qty
Please use Qty box to add item(s) to cart.
1204057
1-3/4 x 55"
1
Tongue

$788.50 / each

Enter location to check availability
Body Belt,1-3/4 x 55 In,1 Anchor Point
Catalog Page #  NA

Price $788.50 / each

Technical Specs

  • ItemBody Belt
  • Size1-3/4 x 55"
  • Number of Anchor Points1
  • Buckle TypeTongue
1200111
1-3/4 x 88-1/2"
1

$656.50 / each

Enter location to check availability
Body Belt,1-3/4 x 88-1/2 In,Anchor Pts 1
Catalog Page #  NA

Price $656.50 / each

Technical Specs

  • ItemBody Belt
  • Size1-3/4 x 88-1/2"
  • Number of Anchor Points1
1000054
L
0
Tongue

$89.75 / each

Enter location to check availability
Body Belt,L,Anchor Points 0
Catalog Page #  NA

Price $89.75 / each

Technical Specs

  • ItemBody Belt
  • SizeL
  • Number of Anchor Points0
  • Buckle TypeTongue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More