Skip Content

 
Arc-Rated Shock-Absorbing Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Arc-Rated Shock-Absorbing Lanyard

Technical Specs

  • Working Length 6 ft. 
  • Extended Fall Length 9-1/2 ft. 
  • Weight Capacity 310 lb. 
  • Number of Legs
  • Line Material Nomex, Kevlar(R) 
  • Color Black 
Strap Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Strap Width
Price
Qty
Please use Qty box to add item(s) to cart.
1240870
1-3/4"

$331.50 / each

Enter location to check availability
Catalog Page #  NA

Price $331.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nomex, Kevlar(R)
  • Strap Width 1-3/4"
  • Color Black
1244610
2"

$318.50 / each

Enter location to check availability
Catalog Page #  NA

Price $318.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nomex, Kevlar(R)
  • Strap Width 2"
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More