Skip Content

1/3 HP Pedestal Fan Motor, Split-Phase, 1725 Nameplate RPM,115 Voltage, Frame 48YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/3 HP Pedestal Fan Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48YZ

TM

Price $224.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6K807
  • Mfr. Model # 6K807
  • UNSPSC # 26101611
  • Catalog Page # 69
  • Shipping Weight 17.976 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with integral yoke bracket. Studs allow fan guard to be mounted directly to shaft endshield.

View More

Technical Specs

  • Item Pedestal Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Pedestal Fan
  • Motor Design Split-Phase
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/3
  • Nameplate RPM 1725
  • Voltage 115
  • Full Load Amps 4.8
  • Hz 60
  • Phase 1
  • Frame 48YZ
  • Motor Service Factor 1.00
  • Ambient Temperature 40 Degrees C
  • Max. Ambient Temp. 40 Degrees C
  • Insulation Class B
  • Duty Continuous
  • Number of Speeds 1
  • Motor Mounting Type Yoke
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Body Dia. 5-5/8"
  • Overall Length 10-1/8"
  • Shaft Dia. 1/2"
  • Motor Shaft Design Flat
  • Shaft Length 2"
  • 10 Ft. Cord & Pull Chain Switch No
  • Application Pedestal Fan
  • RPM Range 1701-1800
  • Capacitor Required No
  • Includes Shaft Slinger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Not interchangable We purchased these motors for replacements of our existing motors which use capacitors on them. they would not work with the blades we currently use with our fans because the weight of the blade was to light for the motor capacity apparently. we ended up sending back 2 of them because we could not make them work without buying new blades as well. we happened to have 2 of our fans with the heavier blades. what was occuring was they would spin so freely and fast they would over heat and stop the motor. after about 3 minutes they would restart and shut right back down within 15 seconds. would not reccomend for lighter weight fan motor replacement. Even though the motors were 1/3 for 1/3 did not work. June 19, 2012
  • 2016-04-27 T23:41:48.517-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6K807, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.