Skip Content

Motor,1/4 HP,Yoke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, 1/4 HP, Yoke

DAYTON

Price: $214.50 / each

Please sign in or register to access lists

  • Item # 6K406
  • Mfr. Model # 6K406
  • UNSPSC # 26101611
  • Catalog Page # 79
  • Shipping Weight 14.98 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemYoke Mount Fan Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationPedestal Fan
  • Motor TypeSplit-Phase
  • EnclosureTotally Enclosed Air-Over
  • HP1/4
  • Nameplate RPM1725
  • Voltage115
  • Full Load Amps4.7
  • Hz60
  • Phase1
  • Frame48YZ
  • Service Factor1.0
  • Ambient Temperature40 Degrees C
  • Insulation ClassB
  • DutyContinuous Air-over
  • Number of Speeds1
  • MountingYoke
  • BearingsBall
  • Thermal ProtectionAuto
  • RotationCW/CCW
  • Body Dia.5-5/8"
  • Overall Length9-3/8"
  • Shaft Dia.1/2"
  • Shaft Length2"
  • 10 Ft. Cord & Pull Chain SwitchNo
  • RPM Range1701-1800
  • Capacitor IncludedNo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fan motor is designed with integral yoke bracket. Studs allow fan guard to be mounted directly to shaft endshield.

Product content provided by supplier

Alternate Products


Rated 5 out of 5 by 1reviewer.
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.