Skip Content

1/3 HP Pedestal Fan Motor, PSC, 1100 Nameplate RPM,115 Voltage, Frame 48YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

1/3 HP Pedestal Fan Motor, PSC, 1100 Nameplate RPM, 115 Voltage, Frame 48YZ

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4ETE5
  • Mfr. Model # 4ETE5
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 19.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pedestal Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Pedestal Fan
  • Motor Design PSC
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/3
  • Nameplate RPM 1100
  • Voltage 115
  • Full Load Amps 4.2
  • Hz 60
  • Phase 1
  • Frame 48YZ
  • Service Factor 1.0
  • Ambient Temperature 40 Degrees C
  • Max. Ambient Temp. 40 Degrees C
  • Insulation Class B
  • Duty Continuous
  • Number of Speeds 2
  • Motor Mounting Type Yoke
  • Bearings Sleeve
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Body Dia. 5-5/8"
  • Overall Length 9-5/8"
  • Shaft Dia. 5/8"
  • Shaft Length 2-7/8"
  • 10 Ft. Cord & Pull Chain Switch Yes
  • Application Air Circulators Where Motor is Mounted Directly to Fan Column, Also Used on Exhaust Fans and Other Air-moving Uses
  • RPM Range 1001-1100
  • Capacitor Required Included
  • Standards UL Recognized
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.