Skip Content

Motor,1/2 HP,Yoke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, 1/2 HP, Yoke

Price $274.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3M505
  • Mfr. Model # 3M505
  • UNSPSC # 26101611
  • Catalog Page # 79
  • Shipping Weight 22.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPedestal Fan Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationPedestal Fan
  • Motor DesignPSC
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/2
  • Nameplate RPM1075
  • Voltage115
  • Full Load Amps5.9
  • Hz60
  • Phase1
  • Frame48YZ
  • Service Factor1.00
  • Ambient Temperature40 Degrees C
  • Insulation ClassB
  • DutyContinuous
  • Number of Speeds2
  • Motor Mounting TypeYoke
  • BearingsBall
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Body Dia.5-5/8"
  • Overall Length10-3/8"
  • Shaft Dia.5/8"
  • Shaft Length2-1/2"
  • 10 Ft. Cord & Pull Chain SwitchNo
  • ApplicationAir Circulators where Motor is Mounted Directly to Fan Column, Also Used on Exhaust Fans, Unit Heaters and Other Air-moving Uses
  • RPM Range1001-1100
  • Capacitor IncludedYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed with integral yoke bracket. Studs allow fan guard to be mounted directly to shaft endshield.

Alternate Products


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by We needed a new fan motor for a stand fan in our shop, and wanted a "bolt-on" replacement. That is exactly what we received when we got this motor. It bolted in place with no modifications whatsoever, everything went flawlessly. Thanks! July 24, 2012
  • 2015-07-06T21:02:25.132-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3M505, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about rickman is loaded.
Additional information about rickman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You have the wiring diagram already and you can wire one or two speeds of the motor without any problem.

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about cabine is loaded.
Additional information about cabine could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You should now have the wiring diagram. Give us a call on any other questions that you may have.

Thank you for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Wiring diagram for this motor

1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about EdOK is loaded.
Additional information about EdOK could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of the wiring diagram for the 3M505. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about abs0215 is loaded.
Additional information about abs0215 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need the model number of the pedestal fan. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
3M505 Rev. G - 12.5 mfd capacitor @ 370vac
3 years, 2 months ago
by
Anonymous
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
3 years, 2 months ago
by
Anonymous
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"The RPM change will be approximately 100-150 RPM per speed
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:39:38.549-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M505, prod, sort_default
1 of 1
  • 2015-07-06T20:39:38.569-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M505, prod, sort_default
1 of 1