Skip Content

 
Work Height Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Work Height Platform Truck

TM

Technical Specs

  • Item Work Height Platform Truck 
  • Load Capacity 1200 lb. 
  • Deck Material Wood 
  • Handle Type Removable 
Deck L x W
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Deck L x W
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
2FTL1
48" x 24"
41 to 50"

$640.50 / each

Enter location to check availability
Catalog Page #  1457 

Price $640.50 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Wood
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 41 to 50"
2FTK9
48" x 24"
41-1/2"

$528.50 / each

Enter location to check availability
Catalog Page #  1457 

Price $528.50 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Wood
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 41-1/2"
2FTL3
60" x 30"
41 to 50"

$692.50 / each

Enter location to check availability
Catalog Page #  1457 

Price $692.50 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Wood
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 41 to 50"
2FTL2
60" x 30"
41-1/2"

$588.50 / each

Enter location to check availability
Catalog Page #  1457 

Price $588.50 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Wood
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 41-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More