Skip Content

Planer,Thickness,15 In,2 HP,220 V,18 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Planer, Thickness, 15 In, 2 HP, 220 V, 18 A

Price: NA

Item no longer available


  • Item # 4TJ93
  • Mfr. Model # 4TJ93
  • UNSPSC # 27112706
  • Catalog Page # N/A
  • Shipping Weight 510.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStationary Thickness Planer
  • Speed2
  • Motor HP3
  • Amps18
  • Cutting Width (In.)15
  • Cutting Thickness (In.)6
  • Depth of Cut (In.)1/8
  • Cuts per Inch96
  • Cuts per Minute10,500
  • Feed Rates (FPM)16/20
  • No Load RPM3600
  • FeaturesMagnetic Contacts With Overload Relay, Emergency Stop, Key Lock Motor Control And 3 Knife Cutters
  • ConstructionWelded Steel Cabinet With 4" Male Dust Collection Port And Cast Iron Base
  • Overall Depth (In.)51
  • Overall Height (In.)45
  • Overall Width (In.)31
  • IncludesKnife Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 4TJ93,
  • 4TJ93

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.