Skip Content

Whole House Fan,B/D,42 In,115 Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Whole House Fan, B/D, 42 In, 115 Volt

Price $749.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 08854 (Change)

Go

Invalid Zip Code

SOUTH PLAINFIELD branch 523

  • Item # 5NRT4
  • Mfr. Model # 5NRT4
  • UNSPSC # 40101604
  • Catalog Page # 4131
  • Shipping Weight 100.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWhole House Fan
  • TypeBelt Drive
  • Speed2
  • Propeller Dia. (In.)42
  • CFM High11370
  • CFM Low7600
  • HP1/2
  • Fan RPM359/240
  • Voltage115
  • Hz60
  • Phase1
  • Amps6.6/3.9
  • Watts543/265
  • Height (In.)26
  • Width (In.)46
  • Depth (In.)46
  • Coverage (Square-Ft.)3000
  • Power Cord Length (Ft.)Hard Wired
  • Motor TypeSplit Phase
  • Bearing TypeBall
  • Mounting LocationCeiling
  • Housing MaterialGalvanize Steel
  • Housing FinishGalvanize Steel
  • Propeller MaterialSteel
  • Number of Blades5
  • Agency ComplianceUL, C-UL, HVI
  • RequiresShutter For New Installations
  • Includes2 Speed Wall Switch and 12-Hour Timer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Assembled Whole House Fans

• Mount: horizontal Thermally protected, 2-speed motors 115V/60 Hz Preassembled wood frame
Effectively cool and ventilate an entire home by removing hot, humid air through the attic and drawing in cooler air from outside. Gasket between the venturi and plenum box reduces noise. All models include 2-speed wall switch with 12-hr. timer.
Fans are UL and C-UL Listed.
Belt Drive and Direct Drive
Galvanized steel housing. HVI rating at 0.1" SP. CEC Certified.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
the fan model # is the 5nrt4
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about pep1 is loaded.
Additional information about pep1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 week, 2 days ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about chucksterc is loaded.
Additional information about chucksterc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No this unit can not be reversed, it is a one directional motor.

Thanks for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:29:46.053-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NRT4, prod, sort_default
1 of 1
  • 2015-07-04T20:29:46.056-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NRT4, prod, sort_default
1 of 1