Skip Content

Whole House Fan,B/D,36 In,115 Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Whole House Fan, B/D, 36 In, 115 Volt

Price $662.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NRT3
  • Mfr. Model # 5NRT3
  • UNSPSC # 40101604
  • Catalog Page # 4131
  • Shipping Weight 100.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWhole House Fan
  • TypeBelt Drive
  • Speed2
  • Propeller Dia. (In.)36
  • CFM High10820
  • CFM Low7290
  • HP1/2
  • Fan RPM472/318
  • Voltage115
  • Hz60
  • Phase1
  • Amps7.0/4.1
  • Watts685/325
  • Height (In.)26
  • Width (In.)40
  • Depth (In.)40
  • Coverage (Square-Ft.)2500
  • Power Cord Length (Ft.)Hard Wired
  • Motor TypeSplit Phase
  • Bearing TypeBall
  • Mounting LocationCeiling
  • Housing MaterialGalvanize Steel
  • Housing FinishGalvanize Steel
  • Propeller MaterialSteel
  • Number of Blades5
  • Agency ComplianceUL, C-UL, HVI
  • RequiresShutter For New Installations
  • Includes2 Speed Wall Switch and 12-Hour Timer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fan removes hot, humid air through the attic and draw in cooler outside air. Gasket between the venturi and plenum box reduces noise. Horizontal mount. Thermally protected motor.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Do you have a Wiring diagram / maintenance manual for this fan?
(Whole House Fan, B/D, 36 In, 115 Volt)
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Dianemm is loaded.
Additional information about Dianemm could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We have a loft and there is no attic space between the ceiling and the roof. As a result, it's scorching hot in summer time so we are hoping that a whole house fan installed on a wall (vertical) will help extract the hot air out to the attic area.
6 months ago
by
Read all my Q&A
 
Please wait while more information about a2q2 is loaded.
Additional information about a2q2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, if you mount this vertically it will bring air into the attic. However we do carry sidewall attic ventiators on page 4133 of the current catalog (405).
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

replacement parts

Need to know what belt, pulleys, and motor can work with this fan as it is not listed anywhere on the site.
11 months ago
by
Read all my Q&A
 
Please wait while more information about tmcdllr is loaded.
Additional information about tmcdllr could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: parts list sent.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about rkbcmoyer is loaded.
Additional information about rkbcmoyer could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This fan is rated for 57 dba on low speed and 65 dba on high speed.

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I have a hallway 41" in the finish and want to know if this unit will fit as well as the rough opening requirement for framing.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Concept is loaded.
Additional information about Concept could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
On Grainger.com under the optional accessories tab there are several different shutter options with dimensions. If you have any other questions please contact our customer service department at 1-800-Grainger.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:40:31.617-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NRT3, prod, sort_default
1 of 1
  • 2015-04-25T19:40:31.619-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NRT3, prod, sort_default
1 of 1