Skip Content

Whole House Fan,B/D,30 In,115 Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Whole House Fan, B/D, 30 In, 115 Volt

TM

Clearance Price $543.40 / each

Price $572.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NRT2
  • Mfr. Model # 5NRT2
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 74.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fan removes hot, humid air through the attic and draw in cooler outside air. Gasket between the venturi and plenum box reduces noise. Horizontal mount. Thermally protected motor.

View More

Technical Specs

  • Item Whole House Fan
  • Type Belt Drive
  • Speed 2
  • Propeller Dia. (In.) 30
  • CFM High 6510
  • CFM Low 4280
  • HP 1/3
  • Fan RPM 519/341
  • Voltage 115
  • Hz 60
  • Phase 1
  • Amps 5.8/2.8
  • Watts 522/243
  • Height (In.) 24
  • Width (In.) 34
  • Depth (In.) 34
  • Coverage (Square-Ft.) 1500
  • Power Cord Length (Ft.) Hard Wired
  • Motor Type Split Phase
  • Bearing Type BALL
  • Mounting Location Ceiling
  • Housing Material Galvanize Steel
  • Housing Finish Galvanize Steel
  • Propeller Material Steel
  • Number of Blades 5
  • Agency Compliance UL, C-UL, HVI
  • Requires Shutter For New Installations
  • Includes 2 Speed Wall Switch and 12-Hour Timer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Had the fan installed about 2 weeks ago, and everything is working just as planned. There was a bit of installation work involved, as the house heat- a/c return duct had to be relocated.On high, the noise is not particularly loud, and on low it is relatively quiet. It does have higher noise than the house a/c, but the noise level is not a deal killer with the wife.The unit comes with a wooden box for the unit to sit on. However, the unit does not fit flush with the box, because of some weld points on the unit. The unit was mounted on the box with screws, and the small air gaps were sealed off with tape.The unit comes with a speed selector switch, and a timer/switch, which are mounted near our heat/ a/c thermostat. August 2, 2012
Rated 5 out of 5 by Excellent fan This fan is worth the money. It is very well built and does a great job pulling the cool air into the house on the cool summer nights. This is very well built, all the joints are welded instead of bolted like on lower quality fans. July 2, 2012
  • 2016-05-02 T02:01:24.066-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5NRT2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.