Skip Content

Whole House Fan,D/D,30 In,115 Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Whole House Fan, D/D, 30 In, 115 Volt

Price $527.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NRT0
  • Mfr. Model # 5NRT0
  • UNSPSC # 40101604
  • Catalog Page # 4131
  • Shipping Weight 56.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWhole House Fan
  • TypeDirect Drive
  • Speed2
  • Propeller Dia. (In.)30
  • CFM High5580
  • CFM Low3400
  • HP1/3
  • Fan RPM844/515
  • Voltage115
  • Hz60
  • Phase1
  • Amps2.9/1.9
  • Watts343/217
  • Height (In.)15
  • Width (In.)34
  • Depth (In.)34
  • Coverage (Square-Ft.)1500
  • Power Cord Length (Ft.)Hard Wired
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBALL
  • Mounting LocationCeiling
  • Housing MaterialGalvanize Steel
  • Housing FinishGalvanize Steel
  • Propeller MaterialAluminum
  • Number of Blades3
  • Agency ComplianceUL, C-UL, HVI
  • RequiresShutter For New Installations
  • Includes2 Speed Wall Switch and 12-Hour Timer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Assembled Whole House Fans

• Mount: horizontal Thermally protected, 2-speed motors 115V/60 Hz Preassembled wood frame
Effectively cool and ventilate an entire home by removing hot, humid air through the attic and drawing in cooler air from outside. Gasket between the venturi and plenum box reduces noise. All models include 2-speed wall switch with 12-hr. timer.
Fans are UL and C-UL Listed.
Belt Drive and Direct Drive
Galvanized steel housing. HVI rating at 0.1" SP. CEC Certified.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Works great. I installed it myself, and it takes a big load off of my AC unit. August 21, 2013
  • 2015-09-03T20:01:55.809-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5NRT0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about woot is loaded.
Additional information about woot could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This item is permanently lubricated and does not require any further oil to be added. Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Hi can I buy a ceiling shutter and whole house fan from you people.
I live on the Gold Coast in Australia if I can could you give me an idea of price and the freight thank you .
Cheers Des
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Desmond is loaded.
Additional information about Desmond could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For information on ordering in Australia please email asia.pacific@grainger.com or call 1-510-638-0955.

Thank you for using Grainger Ask & Answer
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Sizing it?

How do you go about sizing one for a home?
3 years ago
by
Read all my Q&A
 
Please wait while more information about Cosman is loaded.
Additional information about Cosman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The whole house fan should be sized by the square footage of the home as well as the venting available in the attic space. If you need assistance in sizing a fan I would recommend calling the Grainger HVAC tech support team at 800-472-4643.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:40:21.924-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NRT0, prod, sort_default
1 of 1
  • 2015-09-03T19:40:21.926-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NRT0, prod, sort_default
1 of 1