Skip Content

Whole House Fan,D/D,24 In,115 Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Whole House Fan, D/D, 24 In, 115 Volt

Price $447.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NRR9
  • Mfr. Model # 5NRR9
  • UNSPSC # 40101604
  • Catalog Page # 4131
  • Shipping Weight 46.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWhole House Fan
  • TypeDirect Drive
  • Speed2
  • Propeller Dia. (In.)24
  • CFM High3970
  • CFM Low3260
  • HP1/5
  • Fan RPM713/586
  • Voltage115
  • Hz60
  • Phase1
  • Amps2.8/2.2
  • Watts334/256
  • Height (In.)14
  • Width (In.)28
  • Depth (In.)28
  • Coverage (Square-Ft.)1000
  • Power Cord Length (Ft.)Hard Wired
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • Mounting LocationCeiling
  • Housing MaterialGalvanize Steel
  • Housing FinishGalvanize Steel
  • Propeller MaterialAluminum
  • Number of Blades3
  • Agency ComplianceUL, C-UL, HVI
  • RequiresShutter For New Installations
  • Includes2 Speed Wall Switch and 12-Hour Timer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Assembled Whole House Fans

• Mount: horizontal Thermally protected, 2-speed motors 115V/60 Hz Preassembled wood frame
Effectively cool and ventilate an entire home by removing hot, humid air through the attic and drawing in cooler air from outside. Gasket between the venturi and plenum box reduces noise. All models include 2-speed wall switch with 12-hr. timer.
Fans are UL and C-UL Listed.
Belt Drive and Direct Drive
Galvanized steel housing. HVI rating at 0.1" SP. CEC Certified.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.