Skip Content

Whole House Fan, 30 In, Direct Dr,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Whole House Fan, 30 In, Direct Dr, 120 V

Price $578.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EAU2
  • Mfr. Model # 3EAU2
  • UNSPSC # 40101604
  • Catalog Page # 4131
  • Shipping Weight 49.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWhole House Fan
  • TypeDirect Drive
  • Speed2
  • Propeller Dia. (In.)30
  • CFM High6000
  • CFM Low4500
  • HP1/4
  • Fan RPM795/610
  • Voltage115
  • Hz60
  • Phase1
  • Amps2.3/1.6
  • Watts270/190
  • Height (In.)9
  • Width (In.)34
  • Depth (In.)34
  • Coverage (Square-Ft.)1000
  • Power Cord Length (Ft.)Hardwired
  • Motor TypePermanent Split Capacitor
  • Bearing TypeSleeve
  • Mounting LocationCeiling
  • Housing MaterialGalvanized Steel
  • Propeller MaterialSteel
  • Number of Blades3
  • Ceiling Shutter3C511, 4C225
  • Agency ComplianceUL, CUL
  • RequiresCeiling Shutter
  • Includes2 Speed Switch and 12-Hour Timer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Assembled Whole House Fans

• Mount: horizontal Thermally protected, 2-speed motors 115V/60 Hz Preassembled wood frame
Effectively cool and ventilate an entire home by removing hot, humid air through the attic and drawing in cooler air from outside. Gasket between the venturi and plenum box reduces noise. All models include 2-speed wall switch with 12-hr. timer.
Fans are UL and C-UL Listed.
Heavy Duty Belt Drive and Direct Drive
Painted steel housing. Belt drive models have automatic belt tensioning system which eliminates manual belt adjustment.

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Not a very powerful fan. Low speed will not pick up my louvers. High speed works OK. Perhaps a light weight aluminum or plastic louver system would be better. The fan is easy to install once the hole is cut. The directions are REALLY brief and vague. They don't even address the variety of two speed switch that came with it, so be careful if you are not great with electrical stuff. This one took a little experimentation with a Continuity tester to figure it outOverall decent quality, fairly light and moderately noisy on high, very quiet on low July 23, 2012
  • 2015-04-16T19:56:54.239-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_3EAU2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for an interior house exhaust fan, that we can mount on a vertical wall.
Will the louvers work in that position?
1 year ago
by
Read all my Q&A
 
Please wait while more information about DTerry is loaded.
Additional information about DTerry could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately none of the whole house fans we offer will work in a vertical position, it would be best if you called into our HVAC department at 1-800-Grainger, and spoke with a specialist regarding your specific application.

Thanks for using Graiger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-16T19:57:26.963-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EAU2, prod, sort_default
1 of 1
  • 2015-04-16T19:57:26.965-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EAU2, prod, sort_default
1 of 1