Skip Content

Whole House Fan, 24 In, Direct Dr,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Whole House Fan, 24 In, Direct Dr, 120 V

Price $546.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EAU1
  • Mfr. Model # 3EAU1
  • UNSPSC # 40101604
  • Catalog Page # 4131
  • Shipping Weight 48.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWhole House Fan
  • TypeDirect Drive
  • Speed2
  • Propeller Dia. (In.)24
  • CFM High4700
  • CFM Low3500
  • HP1/4
  • Fan RPM840/625
  • Voltage115
  • Hz60
  • Phase1
  • Amps2.0/1.5
  • Watts220/170
  • Height (In.)9
  • Width (In.)30
  • Depth (In.)30
  • Coverage (Square-Ft.)800
  • Power Cord Length (Ft.)Hardwired
  • Motor TypePermanent Split Capacitor
  • Bearing TypeSleeve
  • Mounting LocationCeiling
  • Housing MaterialGalvanized Steel
  • Propeller MaterialSteel
  • Number of Blades3
  • Ceiling Shutter3C510, 4C224
  • Agency ComplianceUL, CUL
  • RequiresCeiling Shutter
  • Includes2 Speed Switch and 12-Hour Timer

Compliance and Restrictions

None

Details

Assembled Whole House Fans

• Mount: horizontal Thermally protected, 2-speed motors 115V/60 Hz Preassembled wood frame
Effectively cool and ventilate an entire home by removing hot, humid air through the attic and drawing in cooler air from outside. Gasket between the venturi and plenum box reduces noise. All models include 2-speed wall switch with 12-hr. timer.
Fans are UL and C-UL Listed.
Heavy Duty Belt Drive and Direct Drive
Painted steel housing. Belt drive models have automatic belt tensioning system which eliminates manual belt adjustment.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.